This item is Discontinued.

Tci Americas N-Cyclohexylsulfamic Acid, 25g C0486-25G

N-Cyclohexylsulfamic Acid, 25g (Discontinued)

  • Mfr # C0486-25G
  • Zoro # G8042391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0486-25G
Zoro #
G8042391
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
N-Cyclohexylsulfamic Acid
Molecular Weight
F.W. 179.24
Chemical Formula
C6H13NO3S
Shelf Life
24 mo
CAS Number
100-88-9
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

N-Cyclohexylsulfamic Acid, CAS Number 100-88-9, Molecular Weight F.W. 179.24, Chemical Formula C6H13NO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.