This item is Discontinued.

Tci Americas Sialyl Lewis X-Lactose, 5mg S0849-5MG

Sialyl Lewis X-Lactose, 5mg (Discontinued)

  • Mfr # S0849-5MG
  • Zoro # G8171112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0849-5MG
Zoro #
G8171112
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mg

Details

Item
Sialyl Lewis X-Lactose
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
1145.03
CAS Number
127923-85-7
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C43H72N2O33

Description

Sialyl Lewis X-Lactose, CAS Number 127923-85-7, Molecular Weight 1145.03, Chemical Formula C43H72N2O33, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.