Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 17852-52-7

  • Mfr # H1230-25G

  • Zoro # G8225977


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C6H9N3O2SHCl
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
17852-52-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1230-25G
Zoro #
G8225977
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Hydrazinobenzenesulfonamide Hydrochloride
Shelf Life
24 mo
Chemical Formula
C6H9N3O2SHCl
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
17852-52-7
Molecular Weight
223.68
Chemical Container Type
Bottle

Description

4-Hydrazinobenzenesulfonamide Hydrochloride, CAS Number 17852-52-7, Molecular Weight 223.68, Chemical Formula C6H9N3O2S�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.