Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tci Americas TCI 2305-32-0 C0474-25G

TCI 2305-32-0 (Discontinued)

  • Mfr # C0474-25G
  • Zoro # G7918841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0474-25G
Zoro #
G7918841
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trans-1,2-Cyclohexanediaminetetraacetic Acid
Molecular Weight
F.W. 172.18
Chemical Container Material
Clear Glass
Chemical Formula
C8H12O4
CAS Number
2305-32-0
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Trans-1,2-Cyclohexanediaminetetraacetic Acid, CAS Number 2305-32-0, Molecular Weight F.W. 172.18, Chemical Formula C8H12O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.