TCI 24800-44-0
Mfr # T0523-25ML
Zoro # G8102740
product price: $23.69
/eaKey Features
Shelf Life
24 mo
CAS Number
24800-44-0
Chemical Container Size
25 mL
Chemical Formula
C9H20O4
Solvent Grouping
Tripropylene Glycol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0523-25ML
Zoro #
G8102740
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Tripropylene Glycol
Shelf Life
24 mo
CAS Number
24800-44-0
Chemical Formula
C9H20O4
Solvent Grouping
Tripropylene Glycol
Chemical Container Type
Bottle
Molecular Weight
192.25
Chemical Container Material
Clear Glass
Description
Tripropylene Glycol, CAS Number 24800-44-0, Molecular Weight 192.25, Chemical Formula C9H20O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.