This item is Discontinued.

Tci Americas TCI 54630-50-1 M1222-5ML

TCI 54630-50-1 (Discontinued)

  • Mfr # M1222-5ML
  • Zoro # G8287443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1222-5ML
Zoro #
G8287443
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
5-Methyl-2-Heptanol
Chemical Container Material
Clear Glass
CAS Number
54630-50-1
Shelf Life
24 mo
Solvent Grouping
Methyl Heptanol
Chemical Formula
C8H18O
Chemical Container Type
Bottle
Molecular Weight
130.23
Shipping Restrictions
UN1987, Alcohols, n.o.s., 3, PG III

Description

5-Methyl-2-Heptanol, CAS Number 54630-50-1, Molecular Weight 130.23, Chemical Formula C8H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.