This item is Discontinued.

Tci Americas Tetrahydrofuran-2-Carboxylic Acid, 500g T1348-500G

Tetrahydrofuran-2-Carboxylic Acid, 500g (Discontinued)

  • Mfr # T1348-500G
  • Zoro # G8167122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1348-500G
Zoro #
G8167122
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Tetrahydrofuran-2-Carboxylic Acid
CAS Number
16874-33-2
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C5H8O3
Chemical Grade
Reagent
Molecular Weight
116.12
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III

Description

Tetrahydrofuran-2-Carboxylic Acid, CAS Number 16874-33-2, Molecular Weight 116.12, Chemical Formula C5H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.