Tetraisopropyl Orthotitanate, 500g

  • Mfr # T0133-500G

  • Zoro # G8112400


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
284.22
Chemical Grade
Reagent
Chemical Formula
C12H28O4Ti
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0133-500G
Zoro #
G8112400
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Tetraisopropyl Orthotitanate
Shelf Life
24 mo
Molecular Weight
284.22
Chemical Grade
Reagent
Chemical Formula
C12H28O4Ti
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2413, Tetrapropyl Orthotitanate, 3, PG III
Chemical Container Type
Bottle
CAS Number
546-68-9

Description

Tetraisopropyl Orthotitanate, CAS Number 546-68-9, Molecular Weight 284.22, Chemical Formula C12H28O4Ti, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2413, Tetrapropyl Orthotitanate, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.