Zoro Homepage

Thujone, 25mL

  • Mfr # T0989-25ML

  • Zoro # G8185182


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Chemical Grade
Reagent
Chemical Formula
C10H16O
Chemical Container Material
Clear Glass
Molecular Weight
152.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0989-25ML
Zoro #
G8185182
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Thujone
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Chemical Grade
Reagent
Chemical Formula
C10H16O
Chemical Container Material
Clear Glass
Molecular Weight
152.24
CAS Number
1125-12-8
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Thujone, CAS Number 1125-12-8, Molecular Weight 152.24, Chemical Formula C10H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.