Zoro Homepage

Tripropylene Glycol, 500mL

  • Mfr # T0523-500ML

  • Zoro # G8252373


product price: $37.39
/ea

Key Features

CAS Number
24800-44-0
Chemical Container Size
500 mL
Molecular Weight
192.25
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0523-500ML
Zoro #
G8252373
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Tripropylene Glycol
CAS Number
24800-44-0
Molecular Weight
192.25
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C9H20O4
Shelf Life
24 mo

Description

Tripropylene Glycol, CAS Number 24800-44-0, Molecular Weight 192.25, Chemical Formula C9H20O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.