Xanthosine, 100mg
Mfr # X0008-100MG
Zoro # G8275957
product price: $48.89
/eaKey Features
Shelf Life
24 mo
Chemical Container Size
100 mg
Chemical Grade
Reagent
CAS Number
146-80-5
Molecular Weight
284.23
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X0008-100MG
Zoro #
G8275957
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
Xanthosine
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
146-80-5
Molecular Weight
284.23
Chemical Formula
C10H12N4O62H2O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Description
Xanthosine, CAS Number 146-80-5, Molecular Weight 284.23, Chemical Formula C10H12N4O6�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.