Shop ZYMO RESEARCH

5-bromo-4-chloro-3-indolyl β-D-galactopyranoside (X-GAL) (5 x 5 ml)

  • Mfr # ZX1001-25
  • Zoro # G604993811

product price: 
$
128.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZX1001-25
Zoro #
G604993811
UPC #
-
Country of Origin
United States

Description

Ready-to-use sterile 2% X-GAL solution that can be added directly to your agar plates. The X-GAL solution has been uniquely formulated to reduce false positives during blue-white screening and generates a rich blue color that is easily distinguishable from background. Convenient: Simply add the ready-to-use sterile solution to your agar plates.Reliable Performance: Uniquely formulated solution has been designed to minimize false positives during blue-white screening. Simple: Generates a rich blue color that is easily distinguishable from background.
Concentration: 2% w/v in DMFProduct Storage: -20°CShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 3.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.