Precision Ground 2.000in X 8.000in X 8.000in 6061-T651 Aluminum

  • Mfr # GB-6061-2000-08-08

  • Zoro # G814637826


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Material
6061 Aluminum
Thickness
2 in
Width
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-2000-08-08
Zoro #
G814637826
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 in
Width
8 in
Length
8 in

Details

Material
6061 Aluminum

Description

TCI Precision Metals 6061 Aluminum 2-Side Machine-Ready Blanks are precision ground or milled on 2-sides thickness to +/-.002in. Width and length are saw cut to +.063-0in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •6061 Aluminum is an aluminum-silicon-magnesium alloy which is strengthened through precipitation hardening, this makes for excellent machinability, bending and weldability. 6061 is corrosion resistant and has excellent joining characteristics, good acceptance to anodizing and is easily cold worked and formed in the annealed condition. 6061 plate has a T651 temper, indicating it has been solution heat treated followed by a minimal stretching to reduce stresses in the material. The aluminum is then artificially aged to allow the alloying elements to precipitate out of the material giving 6061-T651 aluminum plate immediate maximum strength. 6061 sheet has a T6 temper, which bypasses the stress-relieve.
  • •Precision ground or milled on thickness to +/-.002"
  • •Width and length precision saw cut to +.063-0"
  • •Flatness and parallel as close as +/-.002”
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.