Precision Ground .250in X 6.000in X 24.000in 2024-T351 Aluminum
- Mfr # GB-2024-0250-06-24
- Zoro # G814638151
product price:
$
207.99
/ea
Free Shipping & Returns
Key Features
Material
2024 Aluminum
Thickness
0.25 in
Length
24 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB-2024-0250-06-24
- Zoro #
- G814638151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.25 in
- Length
- 24 in
- Width
- 6 in
Details
- Material
- 2024 Aluminum
Description
TCI Precision Metals 2024 Aluminum 2-Side Machine-Ready Blanks are precision ground or milled on 2-sides thickness to +/-.002in. Width and length are saw cut to +.063-0in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •2024 aluminum provides excellent strength-to-weight ratio and resistance to fatigue due to its aluminum and copper composition. It is excellent for precision parts because of its machinability and grain structure. It has good weld properties, but less corrosion resistance than other alloys. 2024 has been solution heat treated, cold worked and naturally aged, and minimally stretched to reduce stresses in the material.
- •Precision ground or milled on thickness to +/-.002"
- •Width and length precision saw cut to +.063-0"
- •Flatness and parallel as close as +/-.002”
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.