Shop TCI PRECISION METALS
See all product information
Create Account
Precision Ground/Milled 1.250in X 4.000in X 4.000in 7075-T651 Aluminum
- Mfr # SB-7075-1250-04-04
- Zoro # G814637932
product price:
$
95.39
/ea
Key Features
Material
7075 Aluminum
Thickness
1.25 in
Length
4 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-7075-1250-04-04
- Zoro #
- G814637932
- UPC #
- -
- Country of Origin
- United States
- Material
- 7075 Aluminum
Dimensions
- Thickness
- 1.25 in
- Length
- 4 in
- Width
- 4 in
Description
TCI Precision Metals 7075 Aluminum 6-Side Machine-Ready Blanks are precision ground or milled on all to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •7075 Aluminum is an alloy with zinc as the primary alloying element. It has excellent mechanical properties and exhibits good ductility, high strength, toughness, and good resistance to fatigue. It is more susceptible to embrittlement than many other aluminum alloys because of microsegregation, but has significantly better corrosion resistance than the alloys from the 2000 series. It is one of the most commonly used aluminum alloys for highly stressed structural applications and has been extensively used in aircraft structural parts.
- •Precision ground or milled on thickness to +/-.002"
- •Precision milled on width and length to +/-.002"
- •Flatness and parallel as close as +/-.002”
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.