Precision Ground/Milled .125in X 2.000in X 36.000in 3003-H14 Aluminum

  • Mfr # SB-3003-0125-02-36

  • Zoro # G814638014


product price:  $28.85
/ea

Key Features

Material
3003 Aluminum
Thickness
0.125 in
Length
36 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-3003-0125-02-36
Zoro #
G814638014
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
36 in
Width
2 in

Details

Material
3003 Aluminum

Description

TCI Precision Metals 3003 Aluminum Strip Blanks have stock thickness and are saw cut to +.060-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •3003 aluminum alloy is one of the most widely distributed types of aluminum on the market today and for good reason. It takes a good finish, has excellent formability, welds well, has moderate strength, and resists corrosion. These attributes allow this metal to succeed in a variety of applications and is why it is considered the most popular general-use aluminum alloy. While it does not respond to the heat treatment process, this alloy can be strain-hardened to increase its strength. And while not especially strong, 3003 aluminum has many applications in the food and chemical markets and is useful as a highly malleable material.
  • •Stock thickness
  • •Width and length precision saw cut to +.063-0"
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.