Precision Ground/Milled .190in X 2.500in X 72.000in 3003-H14 Aluminum

  • Mfr # SB-3003-0190-25-72

  • Zoro # G814639615


product price:  $66.79
/ea

Key Features

Material
3003 Aluminum
Thickness
0.19 in
Width
2.5 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-3003-0190-25-72
Zoro #
G814639615
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.19 in
Width
2.5 in
Length
72 in

Details

Material
3003 Aluminum

Description

TCI Precision Metals 3003 Aluminum Strip Blanks have stock thickness and are saw cut to +.060-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •3003 aluminum alloy is one of the most widely distributed types of aluminum on the market today and for good reason. It takes a good finish, has excellent formability, welds well, has moderate strength, and resists corrosion. These attributes allow this metal to succeed in a variety of applications and is why it is considered the most popular general-use aluminum alloy. While it does not respond to the heat treatment process, this alloy can be strain-hardened to increase its strength. And while not especially strong, 3003 aluminum has many applications in the food and chemical markets and is useful as a highly malleable material.
  • •Stock thickness
  • •Width and length precision saw cut to +.063-0"
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.