Shop TCI PRECISION METALS
See all product information
Create Account
Precision Ground/Milled .190in X 3.000in X 12.000in 3003-H14 Aluminum
- Mfr # SB-3003-0190-03-12
- Zoro # G814639370
product price:
$
22.55
/ea
Key Features
Material
3003 Aluminum
Thickness
0.19 in
Width
3 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB-3003-0190-03-12
- Zoro #
- G814639370
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.19 in
- Width
- 3 in
- Length
- 12 in
Details
- Material
- 3003 Aluminum
Description
TCI Precision Metals 3003 Aluminum Strip Blanks have stock thickness and are saw cut to +.060-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •3003 aluminum alloy is one of the most widely distributed types of aluminum on the market today and for good reason. It takes a good finish, has excellent formability, welds well, has moderate strength, and resists corrosion. These attributes allow this metal to succeed in a variety of applications and is why it is considered the most popular general-use aluminum alloy. While it does not respond to the heat treatment process, this alloy can be strain-hardened to increase its strength. And while not especially strong, 3003 aluminum has many applications in the food and chemical markets and is useful as a highly malleable material.
- •Stock thickness
- •Width and length precision saw cut to +.063-0"
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.