Shop TCI PRECISION METALS

Precision Ground/Milled .250in X 10.000in X 10.000in A36 Carbon Steel

  • Mfr # SB-SA36-0250-10-10

  • Zoro # G014636322


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
Thickness
0.25 in
Material
A36 Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB-SA36-0250-10-10
Zoro #
G014636322
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
10 in
Thickness
0.25 in

Details

Material
A36 Carbon Steel

Description

TCI Precision Metals A36 Carbon Steel 6-Side Machine-Ready Blanks are precision ground or milled on all to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •Precision ground or milled on thickness to +/-.002"
  • •Precision ground or milled on thickness to +/-.002"
  • •Precision milled on width and length to +/-.002"
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.