Shop TCI PRECISION METALS

Precision Ground/Milled .250in X 4.000in X 24.000in 5052-H32 Aluminum

  • Mfr # SB-5052-0250-04-24

  • Zoro # G814639417


product price:  $39.95
/ea

Key Features

Material
5052 Aluminum
Thickness
0.25 in
Width
4 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB-5052-0250-04-24
Zoro #
G814639417
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Width
4 in
Length
24 in

Details

Material
5052 Aluminum

Description

TCI Precision Metals 5052 Aluminum Strip Blanks have stock thickness and are saw cut to +.060-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •5052 aluminum alloy is stronger than other popular aluminum alloys and has improved corrosion resistance due to the absence of copper in its composition. This means it does not readily corrode in a saltwater environment that can attack and weaken copper metal composites, making it ideal for many marine and chemical applications, where other aluminum would weaken with time. 5052 aluminum cannot be heat treated and must be cold worked to be made stronger using the work-hardening process.
  • •Stock thickness
  • •Width and length precision saw cut to +.063-0"
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.