Shop TCI PRECISION METALS
See all product information
Create Account
Precision Ground/Milled .375in X 36.000in X 36.000in 6061-T651 Aluminum
- Mfr # SB-6061-0375-36-36
- Zoro # G814637864
product price:
$
1,299.99
/ea
Free Shipping & Returns
Key Features
Material
6061 Aluminum
Thickness
0.375 in
Length
36 in
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB-6061-0375-36-36
- Zoro #
- G814637864
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.375 in
- Length
- 36 in
- Width
- 36 in
Details
- Material
- 6061 Aluminum
Description
TCI Precision Metals 6061 Aluminum 6-Side Machine-Ready Blanks are precision ground or milled on all to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •6061 Aluminum is an aluminum-silicon-magnesium alloy which is strengthened through precipitation hardening, this makes for excellent machinability, bending and weldability. 6061 is corrosion resistant and has excellent joining characteristics, good acceptance to anodizing and is easily cold worked and formed in the annealed condition. 6061 plate has a T651 temper, indicating it has been solution heat treated followed by a minimal stretching to reduce stresses in the material. The aluminum is then artificially aged to allow the alloying elements to precipitate out of the material giving 6061-T651 aluminum plate immediate maximum strength. 6061 sheet has a T6 temper, which bypasses the stress-relieve.
- •Precision ground or milled on thickness to +/-.002"
- •Precision milled on width and length to +/-.002"
- •Flatness and parallel as close as +/-.002”
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.