Precision Saw Cut .190in X 6.000in X 12.000in 7075-T6 Aluminum

  • Mfr # UB-7075-0190-06-12

  • Zoro # G814640413


product price:  $42.15
/ea

Key Features

Material
7075 Aluminum
Thickness
0.19 in
Width
6 in
Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UB-7075-0190-06-12
Zoro #
G814640413
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.19 in
Width
6 in
Length
12 in

Details

Material
7075 Aluminum

Description

TCI Precision Metals 7075 Aluminum Precision Saw Cut Machine-Ready Blanks are stock thickness with width and length saw cut to +.063-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •Stock thickness
  • •Width and length precision saw cut to +.063-0"
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.