
Shop TCI PRECISION METALS
See all product information
Precision Saw Cut .250in X 12.000in X 18.000in 2024-T351 Aluminum
Mfr # UB-2024-0250-12-18
Zoro # G014641395
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
2024 Aluminum
Thickness
0.25 in
Width
12 in
Length
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UB-2024-0250-12-18
Zoro #
G014641395
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.25 in
Width
12 in
Length
18 in
Details
Material
2024 Aluminum
Description
TCI Precision Metals 2024 Aluminum Precision Saw Cut Machine-Ready Blanks are stock thickness with width and length saw cut to +.063-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •Stock thickness
- •Width and length precision saw cut to +.063-0"
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.