Shop TCI PRECISION METALS

Precision Saw Cut .375in X 18.000in X 18.000in 2024-T351 Aluminum

  • Mfr # UB-2024-0375-18-18

  • Zoro # G014641258


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Material
2024 Aluminum
Thickness
0.375 in
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UB-2024-0375-18-18
Zoro #
G014641258
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width
18 in
Length
18 in

Details

Material
2024 Aluminum

Description

TCI Precision Metals 2024 Aluminum Precision Saw Cut Machine-Ready Blanks are stock thickness with width and length saw cut to +.063-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •Stock thickness
  • •Width and length precision saw cut to +.063-0"
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.