Shop TCI PRECISION METALS
See all product information
Create Account
Precision Saw Cut .625in X 24.000in X 24.000in 2024-T351 Aluminum
- Mfr # UB-2024-0625-24-24
- Zoro # G714638152
product price:
$
655.99
/ea
Free Shipping & Returns
Key Features
Material
2024 Aluminum
Thickness
0.625 in
Length
24 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB-2024-0625-24-24
- Zoro #
- G714638152
- UPC #
- -
- Country of Origin
- United States
- Material
- 2024 Aluminum
Dimensions
- Thickness
- 0.625 in
- Length
- 24 in
- Width
- 24 in
Description
TCI Precision Metals 2024 Aluminum Precision Saw Cut Machine-Ready Blanks are stock thickness with width and length saw cut to +.063-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •Stock thickness
- •Width and length precision saw cut to +.063-0"
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.