10,000 BTU 14,000 BTU ASHRAE Smart Portable Air Conditioner with Heat
- Mfr # H10PH36W
- Zoro # G516138621
Key Features
Specifications
Product Information
- MFR #
- H10PH36W
- Zoro #
- G516138621
- UPC #
- 846042020831
- Country of Origin
- Indonesia
Dimensions
- Depth
- 16.05 in
Details
- Item
- Portable
- BtuH Cooling
- 10000 BTU
- Includes
- portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual, warranty
- Number of Speeds
- 3
- Coverage Area
- 450 Sq. ft.
Description
Cool off or warm up the smart way with the powerful capacity of the TCL 10,000 BTU 14,000 BTU ASHRAE BTU Smart Portable Air Conditioner featuring AC, Heat, Fan, and Dehumidifier modes. The fan circulates air while the AC and Heater helps you easily adjust and manage temperatures in rooms up to 450 sq. ft. Additionally, the dehumidifier function helps to reduce moisture in your home. The user-friendly Mobile app lets you control your unit from anywhere, change the temperature, set schedules, and more. You can use simple voice commands to control your portable AC when paired with Alexa or Google Assistant-enabled devices. The washable and reusable filter helps protect your portable AC's life while reducing large airborne particles like dust and pet hair. Setup is made easy with the included installation kit and guided in-app instructions that will have your unit up and running in minutes. The two handles and four wheels make this portable air conditioner easy to glide from room to room
- 4-in-1 AC, supplemental heat, fan, and dehumidifier
- Powerful 10,000 BTU (14,000 BTU ASHRAE) BTU cooling capacity with multiple fan speeds
- Smart features allow you to control your unit with the intuitive TCL Home App or simple voice commands with Alexa and Google Assistant
- Cools and heats rooms up to 450-sq. ft.
- Sets up in minutes with simple in-app instructions (installation kit included)
- Glides from room to room with the handles and wheels
- Keep your energy bill low with Sleep mode and the 24-Hour Timer
- Designed to restart automatically after a power outage with Auto Restart
- Pick the perfect level of comfort with the LED display and included remote
- Protect your AC with the washable and reusable filter
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.