10.1 Cu. Ft. Double-Door Refrigerator with Freezer, White
- Mfr # TRT10T4AW
- Zoro # G723371507
product price:
$
555.99
/ea
Key Features
Refrigerator Item
Refrigerator
Overall Depth
25.6 in
Width
23.6 in
Height
59.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRT10T4AW
- Zoro #
- G723371507
- UPC #
- 846042047043
- Country of Origin
- China
- Color
- White
- Refrigerator Item
- Refrigerator
Dimensions
- Overall Depth
- 25.6 in
- Width
- 23.6 in
- Height
- 59.5 in
Description
TCL's 10.1 Cu Ft Double Door Refrigerator with Freezer in White strikes the perfect balance between generous storage and space-saving design. With a 7.5 cu ft cooling compartment and a 2.6 cu ft freezer, it offers ample room for fresh produce, weekly groceries, frozen meals, and beverages, making it a great fit for apartments, kitchens, garages, or even shared living spaces. Despite its larger capacity, its footprint of 23.6" W × 25.6" D × 59.5" H makes it easy to incorporate into smaller areas without taking over the room. Inside, adjustable glass shelves, gallon-size door bins, and organized storage options give you the flexibility to arrange items your way, while a humidity-controlled crisper drawer helps keep fruits and vegetables fresher longer. The reversible doors let you choose the opening direction to suit your layout, while quiet, energy-efficient performance keeps your household running smoothly without driving up your electricity bill.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.