Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14,000 BTU Smart Window Air Conditioner H14W35W

  • Mfr # H14W35W

  • Zoro # G516108655


product price: $627.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
14000 BTU
For Use With
Residential
Fan Speeds Cooling
3
Includes
Window Ac, Remote Control, Window Mounting Kit, Manual, Warranty
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H14W35W
Zoro #
G516108655
UPC #
846042065740
Country of Origin
Indonesia

Dimensions

Depth
22.28 in

Details

BtuH Cooling
14000 BTU
For Use With
Residential
Fan Speeds Cooling
3
Includes
Window Ac, Remote Control, Window Mounting Kit, Manual, Warranty
Color
White

Description

Stay cool and in control with the powerful cooling capacity of the TCL 14,000 BTU Window Air Conditioner. The smart and intuitive TCL Home App helps you control and cool rooms up to 700 sq. ft. When paired with smart home devices, you can use simple voice commands to control your AC without lifting a finger. Keep your energy bill low with Sleep and Eco modes. The washable and reusable filter helps protect the life of your AC and reduce large airborne particles like dust and pet hair. The included guided instructions mean you dont have to be an expert technician to set up your window AC. The LED display makes controlling your window air conditioner simple & the included remote lets you control the unit without ever leaving the couch. Its time to enjoy your home the way it was meant to be. Actual coverage may vary based on room size & configuration ceiling height, number of windows & other varying conditions and environmental factors such as number of occupants, home insulation, etc.


  • MAXIMUM PERFORMANCE: The 14,000 BTU window air conditioner is powerful enough to cool rooms up to 700 sq. ft. and features multiple fan speeds that allow you to choose your level of comfort.
  • 3-IN-1 COMFORT: Chill out, cool down, and stay dry with TCL’s 3-in-1 AC, Fan, and Dehumidifier to suit a wide array of needs.
  • APP, REMOTE OR VOICE CONTROL: Control your window unit with the friendly TCL Home App, simple voice commands using Alexa/Google Assistant/Siri or included remote.
  • ENERGY EFFICIENT: This window AC saves energy with Sleep and Eco modes that help you save money throughout the year.
  • EASY AND CONVENIENT CONTROL: The LED display makes controlling your window air conditioner simple, while the included remote lets you effortlessly control the unit without ever leaving the couch.
  • RESTARTS AUTOMATICALLY: This window AC unit is designed to restart automatically after a power outage with Auto Restart.
  • SETUP MADE EASY: Set up your new window AC unit with the simple and easy installation kit. A screwdriver is required for setup but not included. Some window frames may require pre-drilled pilot holes (Window Size Requirement: 26-36" x 16")
  • FILTER INCLUDED: This window ac comes with a washable, reusable filter that helps extend the unit’s longevity and minimize large airborne particles.
  • Actual coverage may vary based on room size and configuration (ceiling height, number of windows, and other varying conditions) and environmental factors such as number of occupants, home insulation, etc.
  • Protect your AC with the washable and reusable filter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.