This item is Discontinued.

Tcl 3.4 Cu. Ft. Compact Slim Chest Freezer Energy Efficient, Low Temperature, White TRC04M3AW

This item is Discontinued.

Tcl

3.4 Cu. Ft. Compact Slim Chest Freezer Energy Efficient, Low Temperature, White (Discontinued)

Mfr # TRC04M3AW
Zoro # G523371455
UPC # 846042048255
Country of Origin China
Category Freezers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRC04M3AW
Zoro #
G523371455
UPC #
846042048255
Country of Origin
China

Dimensions

Depth
18.82 in
Width
32.87 in

Details

Color
White
Includes
Chest Freezer, Manual, Warranty
Handle Type
Pocket Handle
Type
Chest
Defrosting
Manual
Total Capacity
3.4 Cu. Ft
Storage Features
1 removable basket
Wheels/Feet
Feet
Energy Class
Energy Star
Item
Freezer
Temperature Control
Mechanical
Safety Listing
ETL

Description

Keep your favorite meals and ingredients on hand with the TCL 3.4 Cu Ft Chest Freezer. Designed for convenience, this compact but spacious freezer chest provides plenty of room for everything from family-sized cuts of meat to frozen vegetables and ice cream, making it easy to stock up and save time on weekly grocery runs. Its energy-efficient, low-noise compressor ensures quiet operation and minimal impact on your energy bill, so you can place it in your kitchen, garage, dorm, or even an office without disruption. The adjustable temperature dial lets you fine-tune settings to keep food preserved just the way you like, while the included removable basket helps organize smaller items for quick access. A balanced-hinge lid stays open at multiple angles, allowing for safer loading and unloading. With its slim design and compact footprint, this chest freezer provides reliable frozen storage where you need it most. Keep your pantry full and your schedule clear with TCL.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.