Shop TCL
See all product information
Create Account
4.24 Cu. Ft. 132-Can Beverage Cooler, Digital Controls, LED Light, Glass Door, Stainless Steel
- Mfr # TRV132FAS
- Zoro # G423371432
product price:
$
465.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Capactiy
132 cans
Refrigerator Item
Beverage Cooler
Overall Depth
22.83 in
Width
19.49 in
Height
33.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRV132FAS
- Zoro #
- G423371432
- UPC #
- 846042046886
- Country of Origin
- China
Dimensions
- Overall Depth
- 22.83 in
- Width
- 19.49 in
- Height
- 33.07 in
Details
- Refrigerator Capactiy
- 132 cans
- Refrigerator Item
- Beverage Cooler
- Construction Material
- Stainless Steel
Description
Enjoy the perfect sip every time with the TCL 132 Can 4.24 Cu Ft Beverage Cooler, a compact and stylish solution for keeping your favorite drinks ready whenever you are. Ideal for soda lovers, craft beer fans, or anyone who likes to stay stocked up, this cooler holds up to 132 standard 12oz cans with removable wire racks that make it easy to adjust and organize your collection. With an adjustable temperature range of 38°-50°F, you can chill every beverage to your exact preference, while soft interior LED lighting illuminates the contents without warming them, so everything stays crisp and refreshing. Its slim, freestanding design means it can sit neatly on a countertop, tuck into a corner of your game room, or fit perfectly in a dorm or office, always keeping drinks within reach. Whether you're entertaining guests, winding down after a long day, or just grabbing a cold drink between tasks, this beverage cooler delivers convenience, efficiency, and style in a compact footprint.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.