Shop TCL
See all product information
Create Account
4.5 Cu. Ft. Compact Single-Door Mini Refrigerator, Silver
- Mfr # TRM45S4AV
- Zoro # G823371438
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Item
Refrigerator
Overall Depth
20.87 in
Width
20.59 in
Height
33.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRM45S4AV
- Zoro #
- G823371438
- UPC #
- 846042048217
- Country of Origin
- China
- Color
- Silver
- Refrigerator Item
- Refrigerator
Dimensions
- Overall Depth
- 20.87 in
- Width
- 20.59 in
- Height
- 33.27 in
Description
TCL's 4.5 Cu Ft Compact Refrigerator in Silver gives you the storage capacity you need without taking up valuable floor space. The reversible door hinges let you choose whether it opens to the left or right, allowing you to adapt the refrigerator to your room layout for maximum convenience. Inside, two adjustable glass shelves and 2-liter bottle storage make it easy to customize the interior to suit your needs, whether you're storing weekly groceries or stocking up for late-night study sessions. Quiet operation ensures it won't disrupt sleep, work, or relaxation, while its energy-efficient design provides reliable cooling power without adding to your electricity bill. With its sleek finish and space-saving design, this compact refrigerator blends seamlessly into any environment while delivering the dependable performance you expect from TCL. Perfect for small living spaces or as an extra storage solution, it makes everyday life easier and more organized.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.