Shop TCL

Refrigerator, Silver, 7.3 cu ft, 6' Cord L

  • Mfr # TRT07T4AL
  • Zoro # G724894395

product price: 
$
514.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes Ice Dispenser
No
Frequency
60 Hz
Refrigerant Charge
26 g
Power Source
Electric
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRT07T4AL
Zoro #
G724894395
UPC #
846042047036
Country of Origin
China
Item
Refrigerator
Includes Ice Dispenser
No
Frequency
60 Hz
Refrigerant Charge
26 g
Power Source
Electric
Number of Shelves
3
Perfomance
Residential
Color
Silver
Weight
84 lb
Door Style
Glass
Features
Crisper Drawer, Door Storage
Total Capacity
7.3 cu ft
Refrigerator Capacity
6 cu ft
Includes Ice Maker
No
Control Type
Electronic
Number of Doors
2
Defrost
Manual
Minimum Refrigerator Temperature
40 Degrees F
Door Swing
Reversible
Refrigerant Type
R-600a
Maximum Refrigerator Temperature
66 Degrees F
Current
15 A
Door Hinge
Swing
Plug Type
Three-Prong
Plumbing Required
No
Includes Freezer
Yes
Shelf Material
Glass
Energy Star Compliant
Yes
Maximum Freezer Temperature
-10 Degrees F
Minimum Freezer Temperature
-4 Degrees F
Includes Water Dispenser
No
Refrigerator Style
Top-Freezer
Freezer Capacity
1.3 cu ft
Voltage
115V AC
Wire Color
Silver

Dimensions

Cord Length
6 ft
Freezer Interior Width
17 1/2 in
Refrigerator Interior Width
18 in
Freezer Interior Height
14 in
Manufacturer Warranty Length
1 yr Limited
Refrigerator Interior Height
47 in
Overall Height
21 7/8 in
Freezer Interior Depth
12 in
Overall Depth
56 1/4 in
Refrigerator Interior Depth
15 in
Overall Width
21 1/2 in
Fits Chest Size
Crisper Drawer, Door Storage

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 7.3 cu ft, Refrigerator Capacity 6 cu ft, Freezer Capacity 1.3 cu ft, Overall Height 21 7/8 in, Overall Width 21 1/2 in, Overall Depth 56 1/4 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Manual, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Glass, Door Swing Reversible

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.