Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tcl 50” Class 5 Series QLED 4K UHD Smart Roku TV 50S535

50” Class 5 Series QLED 4K UHD Smart Roku TV (Discontinued)

  • Mfr # 50S535
  • Zoro # G7667804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50S535
Zoro #
G7667804
UPC #
846042016186
Country of Origin
China

Dimensions

Width
43.9"
Depth
3"
Height
25.2"

Details

Features
High Dynamic Range (HDR), Parental Control, Game Mode, Sport Mode, Audio Return Channel (ARC), HDR10, Sleep Timer, Cable Management, Pause Live TV, Dolby Vision, Progressive Scan, RF Antenna Input, 4K Upscaling, AiPQ Engine, On Screen Display, Hybrid Log Gamma, Quantum Dot Technology, Closed Caption
Aspect Ratio
1899-12-30
Product Type
Smart LED-LCD TV

Description

TCL’s 5-Series QLED TV marries premium picture and endless entertainment for a stellar home theater experience. Quantum Dot technology and the HDR Pro Pack with Dolby Vision combine for greater brightness and contrast, as well as a full palette of rich colors. TCL’s Contrast Control Zone technology optimizes the image across individual zones to yield striking contrast between light and dark areas. The 5-Series models’ AiPQ Engine uses machine-learning algorithms to optimize color, contrast and clarity for an unrivaled 4K HDR experience. Easy Voice Control lets you control your entertainment using just your voice. You’ll be ready to play with Auto Game Mode which adjusts picture settings for an optimized fast-response gaming experience. Plus, the Roku OS provides seamless access to your cable box, Blu-ray player, gaming console, and other devices without flipping through inputs or complicated menus. The super-simple remote—with about half the number of buttons on a traditional TV remote—puts you in control of your favorite entertainment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.