Shop TCL
See all product information
Create Account
50 Pint 4500 Sq. Ft. Portable Dehumidifier, ENERGY STAR Certified, Quiet Operation
- Mfr # T50DC9R
- Zoro # G423720797
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Height
24.1 in
Cabinet Material
Plastic
Refrigerant Type
R32
Color
White
Amps
4.7 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T50DC9R
- Zoro #
- G423720797
- UPC #
- 846042051606
- Country of Origin
- China
- Cabinet Material
- Plastic
- Refrigerant Type
- R32
- Color
- White
- Amps
- 4.7 A
- Item
- Dehumidifier
- Voltage
- 115V
Dimensions
- Height
- 24.1 in
- Width
- 15.35 in
Description
Take control of excess moisture with the TCL Dehumidifier, designed for reliable everyday comfort. Set your desired humidity level and let the unit maintain it automatically while operating quietly in the background. Choose between an easy-access water bucket or a continuous gravity drain for added convenience. ENERGY STAR certified efficiency helps reduce energy use without sacrificing performance. **Actual moisture removed may vary based on room size and configuration (ceiling height, number of windows, and other varying conditions) and environmental factors such as number of occupants, home insulation, etc. (temperature, relative humidity, and dew point). ** Largest dollar share increase in the US Room Air Conditioner category . Source: Circana, LLC, Retail Tracking Service, US, Room Air Conditioner, Dollar Share Change, Aug 2024 - July 2025 v. YA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.