50 Pint 4500 Sq. Ft. Smart Portable Dehumidifier with Pump, ENERGY STAR Certified, Black
- Mfr # T50DC9SPB
- Zoro # G223720799
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Cabinet Material
Plastic
Voltage
115V
Amps
4.7 A
Height
24.1 in
Width
15.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T50DC9SPB
- Zoro #
- G223720799
- UPC #
- 846042051613
- Country of Origin
- China
- Item
- Dehumidifier
- Cabinet Material
- Plastic
- Voltage
- 115V
- Amps
- 4.7 A
- Refrigerant Type
- R32
- Color
- Black
Dimensions
- Height
- 24.1 in
- Width
- 15.35 in
Description
Take control of excess moisture with the TCL Smart Dehumidifier, designed for reliable everyday comfort. Set your desired humidity level and let the unit maintain it automatically while operating quietly in the background. Choose between an easy-access water bucket or a continuous gravity drain for added convenience. ENERGY STAR certified efficiency helps reduce energy use without sacrificing performance. Control settings, monitor status, and receive alerts anytime using the TCL Home App or enjoy easy voice control through smart home devices. * Actual coverage may vary based on room size and configuration (ceiling height, number of windows, and other varying conditions) and environmental factors such as number of occupants, home insulation, etc. ** Largest dollar share increase in the US Room Air Conditioner category . Source: Circana, LLC, Retail Tracking Service, US, Room Air Conditioner, Dollar Share Change, Aug 2024 - July 2025 v. YA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.