Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tcl 55” Class 6 Series LED 4K UHD Smart Roku TV 55R635

55” Class 6 Series LED 4K UHD Smart Roku TV (Discontinued)

  • Mfr # 55R635
  • Zoro # G7667798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55R635
Zoro #
G7667798
UPC #
846042016131
Country of Origin
China

Dimensions

Width
48.3"
Depth
2.8"
Height
28.1"

Details

Features
Closed Caption, HDR10, Pause Live TV, Dolby Vision, Progressive Scan, AiPQ Engine, On Screen Display, High Dynamic Range (HDR), Game Mode, Hybrid Log Gamma, 4K Upscaling, Audio Return Channel (ARC), RF Antenna Input, Parental Control, Sleep Timer, Quantum Dot Technology, High Dynamic Range Pro (HDR Pro)
Aspect Ratio
1899-12-30
Product Type
Smart LED-LCD TV

Description

TCL's 6-Series combines stunning 4K HDR and mini-LED technology in a bold, brushed metal design for a superior TV experience. Quantum Dot technology and the HDR Pro Pack with Dolby Vision combine for greater brightness and contrast, as well as a full palette of rich colors. TCL’s Contrast Control Zone technology optimizes the image across individual zones to yield striking contrast between light and dark areas. The 6-Series models’ AiPQ Engine uses machine-learning algorithms to optimize color, contrast and clarity for an unrivaled 4K HDR experience. Easy Voice Control lets you control your entertainment using just your voice. Gain a competitive edge with the world’s first TV featuring THX Certified Game Mode combined with Variable Refresh Rate and Auto Game Mode for a smoother, optimized gaming experience. Plus, the Roku OS provides seamless access to thousands of streaming channels, your cable box, Blu-ray player, gaming console, and other devices without flipping through inputs or complicated menus. The super-simple remote—with about half the number of buttons on a traditional TV remote—puts you in control of your favorite entertainment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.