Zoro Homepage

6,000 BTU Window Air Conditioner

  • Mfr # H6W23W

  • Zoro # G914541900


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
BtuH Cooling
6000 BTU
Width
15.98 in
Includes
Remote, Batteries, Manual, Installation Kit
Depth
15.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6W23W
Zoro #
G914541900
UPC #
846042026437
Country of Origin
Indonesia

Dimensions

Width
15.98 in
Depth
15.79 in
Power Cord Length
6 ft

Details

Voltage
115V
BtuH Cooling
6000 BTU
Includes
Remote, Batteries, Manual, Installation Kit
Control Type
Remote Control
Air Flow Direction
4-way
Fan Speeds Cooling
3
Color
White
Features
Digital Display, Sleep Setting "Sleep Mode", Timer

Description

Stay cool and in control with the powerful cooling capacity of the TCL 6,000 BTU window air conditioner, perfect for rooms up to 250-sq. ft. Keep your energy bill low like a pro year-round with Sleep and Eco modes. The washable and reusable filter helps protect the life of your AC while also reducing large airborne particles like dust and pet hair. The included guided instructions mean you don't have to be an expert technician to set up your window AC. Once set up, the LED display makes controlling your window air conditioner simple, while the included remote lets you effortlessly control the unit without ever leaving the couch. It's time to enjoy your home the way it was meant to be.


  • •Powerful 6,000 BTU cooling capacity with multiple wind speeds
  • •Cools rooms up to 250-sq. ft.
  • •Keep your energy bill low with Sleep and Eco modes
  • •Direct powerful airflow to where you need it most with the 4-way vent
  • •Designed to restart automatically after a power outage with Auto Restart
  • •Set the unit to turn on or off whenever you want with the 24-hour Timer
  • •Pick the perfect level of comfort with the LED display and included remote
  • •Protect your AC with the washable and reusable filter
  • •Set up made easy with the included installation kit
  • •Window size requirements: 23-34 inch width, 14.5 inch opening height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.