This item is Discontinued.

Tcl 65” Class 4 Series 4K UHD Smart Roku TV 65S435

65” Class 4 Series 4K UHD Smart Roku TV (Discontinued)

  • Mfr # 65S435
  • Zoro # G7667664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65S435
Zoro #
G7667664
UPC #
846042016902
Country of Origin
China

Dimensions

Width
57.4"
Depth
3.3"
Height
33.2"

Details

Features
On Screen Display, Progressive Scan, High Dynamic Range (HDR), HDR10, Pause Live TV, Hybrid Log Gamma, Sleep Timer, Closed Caption, Parental Control, RF Antenna Input, Audio Return Channel (ARC)
Aspect Ratio
1899-12-30
Product Type
Smart LED-LCD TV

Description

The 4-Series Roku TV delivers stunning 4K picture quality with four times the resolution of Full HD for enhanced clarity and detail, as well as endless entertainment with thousands of streaming channels. High dynamic range (HDR) technology delivers bright and accurate colors for a lifelike viewing experience. In addition, your favorite HD shows, movies, and sporting events are upscaled to near Ultra HD resolution with 4K Upscaling. The simple, personalized home screen allows seamless access to thousands of streaming channels, plus your cable box, Blu-ray player, gaming console, and other devices without flipping through inputs or complicated menus. The super-simple remote—with about half the number of buttons on a traditional TV remote—puts you in control of your favorite entertainment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.