Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tcl 65" CLASS C8-SERIES 4K UHD DOLBY VISION HDR ROKU SMART TV 65C807

65" CLASS C8-SERIES 4K UHD DOLBY VISION HDR ROKU SMART TV (Discontinued)

  • Mfr # 65C807
  • Zoro # G7667743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65C807
Zoro #
G7667743
UPC #
846042008181
Country of Origin
China

Dimensions

Width
57.6"
Depth
2.2"
Height
33.7"

Details

Features
Media Player, Sport Mode, RF Antenna Input, Film Mode, Wall Mountable
Aspect Ratio
1899-12-30
Product Type
Smart LED-LCD TV

Description

TCL’s C-Series delivers premium picture quality by combining Dolby Vision, the ultimate HDR experience, with advanced technologies that offer greater contrast and brighter, more accurate colors. With TCL’s HDR Dynamic Contrast technology, content is displayed with optimized brightness for each scene ensuring life-like reproduction of images from the brightest brights to the darkest darks. The series also features Wide Color performance with TCL’s NBP Photon technology to achieve color space coverage that’s closer to the limits of human vision. With the C-Series, sleek lines and rich design takes center stage to create a TV that looks as great when it is off as it does when on. Metallic trim frames the sleek contemporary cabinet, and a 360 degree attention to detail delivers a beautifully finished back, premium audio concealed by a cloth grill, and a beautiful stand. Your favorite broadcast TV, streaming channels, gaming console, and other devices are front-and-center. No more flipping through inputs or wading through complicated menus. Like apps on a smartphone, all your favorites are at your fingertips from the instant you turn it on. Choose from thousands of streaming channels that feature over 500,000 movie and TV episodes plus live sports, news, music, kids and family, food, science and tech, fitness, foreign language, and so much more. The best way to watch all of your favorite content – whether you stream it, pay for a cable or satellite subscription, or use the built-in tuner to enjoy free over-the-air channels – the TCL Roku TV makes it easy to enjoy it all. Turn your smartphone or tablet into a convenient streaming companion. Use it as a remote, plug in headphones for private listening, search with your voice or keyboard, and share your own videos, music, and photos to your TV. Plus, cast movies and web videos to your TV with Netflix and YouTube mobile apps. The premium C807 series features the super simple Roku TV remote and enhances it with headphones for private listening, voice search, and a remote finder button on the TV.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.