7.3 Cu. Ft. Double-Door Refrigerator with Freezer, Silver
- Mfr # TRT07T4AL
- Zoro # G123371435
product price:Â
$
363.99
/ea
Key Features
Refrigerator Item
Refrigerator
Overall Depth
21.9 in
Width
21.5 in
Height
56.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRT07T4AL
- Zoro #
- G123371435
- UPC #
- 846042047036
- Country of Origin
- China
- Color
- Silver
- Refrigerator Item
- Refrigerator
Dimensions
- Overall Depth
- 21.9 in
- Width
- 21.5 in
- Height
- 56.3 in
Description
TCL 7.3 Cu Ft Double Door Refrigerator with Freezer in Silver is designed to give you the storage you need while fitting seamlessly into compact living spaces. Featuring a 6 cu ft cooling compartment and a 1.3 cu ft freezer, it offers plenty of room for fresh groceries, frozen meals, beverages, and snacks, making it a smart choice for apartments, dorms, garages, or offices. Inside, adjustable glass shelves, gallon-size bins, and dedicated can racks make it easy to customize the layout to suit your needs, while a crisper drawer keeps fruits and vegetables fresher for longer. The reversible door hinges allow you to choose the best opening direction for your setup, ensuring the refrigerator fits easily into your home layout. Quiet and energy efficient, it helps keep your electricity costs low while providing reliable performance. With its modern finish and frost-free design that simplifies upkeep, this refrigerator is a perfect balance of style, convenience, and everyday practicality.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.