Refrigerator, Blk, 10.1 cu ft, 6' Cord L

  • Mfr # TRT10T4AB
  • Zoro # G024892817
product price: 
$
710.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Minimum Refrigerator Temperature
40 Degrees F
Plug Type
Three-Prong
Overall Height
25 5/8 in
Shelf Material
Glass
Refrigerator Interior Depth
17 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRT10T4AB
Zoro #
G024892817
UPC #
846042047050
Country of Origin
China
Item
Refrigerator
Minimum Refrigerator Temperature
40 Degrees F
Plug Type
Three-Prong
Color
Black
Shelf Material
Glass
Plumbing Required
No
Door Style
Glass
Door Swing
Reversible
Current
15 A
Voltage
115V AC
Includes Water Dispenser
No
Features
Door Bins and Gallon Storage, Garage Ready, Humidity Controlled Crisper Drawer
Frequency
60 Hz
Control Type
Electronic
Total Capacity
10.1 cu ft
Defrost
Automatic
Refrigerant Type
R-600a
Maximum Freezer Temperature
-10 Degrees F
Number of Shelves
4
Includes Ice Maker
No
Freezer Capacity
2.6 cu ft
Refrigerator Style
Top-Freezer
Minimum Freezer Temperature
-4 Degrees F
Power Source
Electric
Refrigerator Capacity
7.5 cu ft
Number of Doors
2
Includes Freezer
Yes
Maximum Refrigerator Temperature
66 Degrees F
Perfomance
Residential
Refrigerant Charge
32 g
Door Hinge
Swing
Includes Ice Dispenser
No
Weight
121 lb
Energy Star Compliant
Yes
Wire Color
Black

Dimensions

Overall Height
25 5/8 in
Refrigerator Interior Depth
17 1/2 in
Freezer Interior Depth
14 1/2 in
Overall Width
23 5/8 in
Refrigerator Interior Width
20 in
Manufacturer Warranty Length
1 yr Limited
Freezer Interior Width
19 1/2 in
Freezer Interior Height
14 1/2 in
Cord Length
6 ft
Overall Depth
59 1/2 in
Refrigerator Interior Height
51 in
Fits Chest Size
Door Bins and Gallon Storage, Garage Ready, Humidity Controlled Crisper Drawer

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 10.1 cu ft, Refrigerator Capacity 7.5 cu ft, Freezer Capacity 2.6 cu ft, Overall Height 25 5/8 in, Overall Width 23 5/8 in, Overall Depth 59 1/2 in, Color Black, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Glass, Door Swing Reversible

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews