This item is Discontinued.

Tcl 75” Class 4 Series 4K UHD Smart Roku TV 75S435

75” Class 4 Series 4K UHD Smart Roku TV (Discontinued)

  • Mfr # 75S435
  • Zoro # G7667752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75S435
Zoro #
G7667752
UPC #
846042016933
Country of Origin
China

Dimensions

Width
66.2"
Depth
3.4"
Height
38.1"

Details

Features
HDR10, Closed Caption, Hybrid Log Gamma, Sleep Timer, Audio Return Channel (ARC), On Screen Display, Progressive Scan, Parental Control, High Dynamic Range (HDR), Pause Live TV, RF Antenna Input
Aspect Ratio
1899-12-30
Product Type
Smart LED-LCD TV

Description

The 4-Series Roku TV delivers stunning 4K picture quality with four times the resolution of Full HD for enhanced clarity and detail, as well as endless entertainment with thousands of streaming channels. High dynamic range (HDR) technology delivers bright and accurate colors for a lifelike viewing experience. In addition, your favorite HD shows, movies, and sporting events are upscaled to near Ultra HD resolution with 4K Upscaling. The simple, personalized home screen allows seamless access to thousands of streaming channels, plus your cable box, Blu-ray player, gaming console, and other devices without flipping through inputs or complicated menus. The super-simple remote—with about half the number of buttons on a traditional TV remote—puts you in control of your favorite entertainment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.