
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TS9030
Zoro #
G4610642
UPC #
846042016322
Country of Origin
China
Dimensions
Height
2.3"
Depth
4.3"
Width
41.3"
Details
Power Source
AC Power Cord
Features
USB Playback, Wireless Subwoofer Connectivity, Audio Return Channel (ARC), Optical Digital Audio
Color
Black
Product Type
Speaker System
Compatibility
TV
Description
The TCL Alto 9+ lets you bring cinema-quality sound home. Make all your entertainment more dynamic with Dolby Atmos technology, bringing you multi-dimensional sound that delivers depth and excitement for a more cinematic experience. Innovative RAY∙DANZ technology creates an incredibly immersive, ultra-wide soundstage. This also ensures a larger sweet spot, so you can enjoy amazing performance over a greater area. In addition to more immersive sound, enjoy clearer dialogue from the sound bar's center channel that’s been tuned for optimal clarity. With the wireless subwoofer, you’ll enjoy extra bass to make movies and music truly come to life. And because it’s wireless, you can place the subwoofer virtually anywhere to adjust your exposure to huge, ground-shaking bass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.