Q-Series 10,000 BTU Smart Window Air Conditioner H10W4KW

  • Mfr # H10W4KW

  • Zoro # G416108656


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
10000 BTU
For Use With
Residential
Color
White
Depth
19.25 in
Includes
Manual, Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H10W4KW
Zoro #
G416108656
UPC #
846042096478
Country of Origin
Indonesia

Dimensions

Depth
19.25 in

Details

BtuH Cooling
10000 BTU
For Use With
Residential
Color
White
Includes
Manual, Warranty
Fan Speeds Cooling
3

Description

Experience powerful, ultra-quiet cooling with the TCL Q-Series Inverter Window AC. Perfect for spaces up to 450 sq. ft., this inverter ac unit delivers quick, consistent cooling while operating as quietly as 32dB in Fan mode and 40dB in Cooling mode. Save up to 38 percent on energy with AI Inverter technology and ENERGY STAR certification. Installation is simple with a pre-assembled frame that fits windows 24-36in wide. Actual coverage may vary based on room size and configuration ceiling height, number of windows, and other varying conditions and environment factors such as number of occupants, home insulation, etc. 38 percent energy savings when compared to the US Federal Standard as stated in the EPA test reports. Performance claims are based on internal laboratory testing conducted in accordance with ISO3744 standards. The actual performance and results of this product may vary based on individual usage, environmental factors, and other variables.


  • POWERFUL PERFORMANCE: Enjoy this inverter ac’s powerful cooling performance that transforms your space, even on the hottest of days (perfect for up to 450 sq. ft.)
  • ULTRA-QUIET (32 DB): Enjoy a stronger, more powerful ac unit that’s ultra-quiet (down to 32dB in Fan mode and 40dB in Cooling mode) with Innovative sound-reducing inverter technology.
  • 38% ENERGY SAVINGS: Unlock impressive energy savings up to 38% with TCL’s AI Inverter technology.
  • SET UP IN AS LITTLE AS 3 EASY STEPS: Fit this AC into your window, secure its side panels & cool your home in minutes. Additional steps may be required depending on your scenario. Window Size Requirement: (24-36 inch width, 14.5 inch opening height)
  • COOLS FASTER. COOLS MORE CONSISTENTLY.: TCL’s Smart Inverter algorithm ensures quicker, more consistent cooling without harsh noise or heat spikes.
  • OPEN YOUR WINDOW FREELY: Embrace ultimate flexibility and freely open and close the window with the improved stability and design.
  • APP, VOICE, TV, & REMOTE CONTROL: Control your Q-Series window AC through the TCL Home App on Android and iOS devices, smart home devices, your TCL Google TV, or the included remote. Control the way you want. Now Matter Certified!
  • 38% energy savings when compared to the US Federal Standard as stated in the EPA test reports
  • Performance claims are based on internal laboratory testing conducted in accordance with ISO3744 standards. The actual performance and results of this product may vary based on individual usage, environmental factors, and other variables.
  • Actual coverage may vary based on room size and configuration (ceiling height, number of windows, and other varying conditions) and environment factors such as number of occupants, home insulation, etc.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.