Shop TCL

Refrigerator, Wht, 11.6 cu ft, 6' Cord L

  • Mfr # TRT12T4AW
  • Zoro # G724894623

product price: 
$
767.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shelf Material
Glass
Features
Door Bins and Gallon Storage, Garage Ready, Humidity Controlled Crisper Drawer
Maximum Freezer Temperature
-10 Degrees F
Cord Length
6 ft
Current
15 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRT12T4AW
Zoro #
G724894623
UPC #
846042047074
Country of Origin
China
Item
Refrigerator
Shelf Material
Glass
Features
Door Bins and Gallon Storage, Garage Ready, Humidity Controlled Crisper Drawer
Maximum Freezer Temperature
-10 Degrees F
Current
15 A
Freezer Capacity
3.1 cu ft
Refrigerant Type
R-600a
Refrigerator Style
Top-Freezer
Power Source
Electric
Minimum Refrigerator Temperature
40 Degrees F
Color
White
Includes Ice Dispenser
No
Door Hinge
Swing
Refrigerator Capacity
8.5 cu ft
Door Swing
Reversible
Refrigerant Charge
37 g
Control Type
Electronic
Includes Freezer
Yes
Energy Star Compliant
Yes
Number of Shelves
4
Minimum Freezer Temperature
-4 Degrees F
Maximum Refrigerator Temperature
66 Degrees F
Perfomance
Residential
Plumbing Required
No
Defrost
Automatic
Includes Water Dispenser
No
Voltage
115V AC
Frequency
60 Hz
Includes Ice Maker
No
Plug Type
Three-Prong
Door Style
Glass
Number of Doors
2
Weight
129 lb
Total Capacity
11.6 cu ft
Wire Color
White

Dimensions

Cord Length
6 ft
Freezer Interior Height
14 1/2 in
Overall Height
28 3/4 in
Overall Depth
59 1/2 in
Freezer Interior Width
19 1/2 in
Overall Width
23 5/8 in
Refrigerator Interior Height
51 in
Refrigerator Interior Depth
20 in
Manufacturer Warranty Length
1 yr Limited
Freezer Interior Depth
17 in
Refrigerator Interior Width
20 in
Fits Chest Size
Door Bins and Gallon Storage, Garage Ready, Humidity Controlled Crisper Drawer

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 11.6 cu ft, Refrigerator Capacity 8.5 cu ft, Freezer Capacity 3.1 cu ft, Overall Height 28 3/4 in, Overall Width 23 5/8 in, Overall Depth 59 1/2 in, Color White, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Glass, Door Swing Reversible

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.