Shop TCL

Refrigerator, Blk, 11.6 cu ft, 6' Cord L

  • Mfr # TRT12T4AB
  • Zoro # G824894608

product price: 
$
767.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
59 1/2 in
Power Source
Electric
Weight
129 lb
Refrigerant Charge
37 g
Cord Length
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRT12T4AB
Zoro #
G824894608
UPC #
846042047081
Country of Origin
China
Item
Refrigerator
Power Source
Electric
Weight
129 lb
Refrigerant Charge
37 g
Refrigerator Style
Top-Freezer
Includes Freezer
Yes
Includes Ice Dispenser
No
Shelf Material
Glass
Defrost
Automatic
Includes Ice Maker
No
Voltage
115V AC
Door Swing
Reversible
Energy Star Compliant
Yes
Plumbing Required
No
Number of Shelves
4
Refrigerator Capacity
8.5 cu ft
Minimum Freezer Temperature
-4 Degrees F
Door Hinge
Swing
Door Style
Glass
Freezer Capacity
3.1 cu ft
Plug Type
Three-Prong
Total Capacity
11.6 cu ft
Number of Doors
2
Frequency
60 Hz
Control Type
Electronic
Refrigerant Type
R-600a
Maximum Freezer Temperature
-10 Degrees F
Color
Black
Features
Door Bins and Gallon Storage, Garage Ready, Humidity Controlled Crisper Drawer
Current
15 A
Maximum Refrigerator Temperature
66 Degrees F
Includes Water Dispenser
No
Minimum Refrigerator Temperature
40 Degrees F
Perfomance
Residential
Wire Color
Black

Dimensions

Overall Depth
59 1/2 in
Cord Length
6 ft
Freezer Interior Height
14 1/2 in
Freezer Interior Depth
17 in
Refrigerator Interior Height
51 in
Refrigerator Interior Width
20 in
Refrigerator Interior Depth
20 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
28 3/4 in
Overall Width
23 5/8 in
Freezer Interior Width
19 1/2 in
Fits Chest Size
Door Bins and Gallon Storage, Garage Ready, Humidity Controlled Crisper Drawer

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 11.6 cu ft, Refrigerator Capacity 8.5 cu ft, Freezer Capacity 3.1 cu ft, Overall Height 28 3/4 in, Overall Width 23 5/8 in, Overall Depth 59 1/2 in, Color Black, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Glass, Door Swing Reversible

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.