This item is Discontinued.

Tcp Cold Cathode CFL, 8W, Dimmable, 2700K 8A08WH

Cold Cathode CFL, 8W, Dimmable, 2700K (Discontinued)

  • Mfr # 8A08WH
  • Zoro # G0919703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A08WH
Zoro #
G0919703
UPC #
762148880080
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-1/2"
Max Overall Bulb Length
4-1/2"

Details

Bulb Shape
A19
Watts
8
Voltage
120
Item
Cold Cathode CFL
Standards
Meets 2012 Lighting Legislation Energy, UL Listed, TCLP, RoHS
Shatter-Resistant
No
Average Bulb Life
25,000 hr.
Bulb Designation
8A08WH
Bulb Color Temp.
2700K
Color Temperature
2700 K
Energy Star Compliant
No

Description

Cold Cathode CFL, Bulb Shape A19, Color Temperature 2700 K, Shatter-Resistant No, Voltage 120, Watts 8, Standards Meets 2012 Lighting Legislation Energy, UL Listed, TCLP, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.