Tcp
Elite LED, 12W BR30, DIM, 2700K, Flood
- Zoro #: G2916510
- Mfr #: LED12BR30D27K
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Light Technology: LED
- Item: Elite LED,12W BR30,DIM,2700K,Flood
$6.92
2% off
$6.72
Must order in multiples of 2
Ships from United States
Subtotal: $13.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tcp #LED12BR30D27K Specifications
- Zoro #: G2916510
- Mfr #: LED12BR30D27K
- UPC #: 762148243946
- Light Technology: LED
- Item: Elite LED,12W BR30,DIM,2700K,Flood
- Country of Origin (subject to change): China
Description
Elite LED,12W BR30,DIM,2700K,Flood, LED
Reviews of Tcp #LED12BR30D27K
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TCP LED, 17W, DIM, 24KNFL, PAR, 38, Narrow Flood LED17P38D24KNFL
- TCP Troffer, DesignLED, 5W MR16 30K GU5.3 NFL LED512VMR1630KNFL
- TCP LED, 12W, DIM, 41KNFL Blk, PAR30, Narrow FL LED12P30D41KNFLB
- TCP LED, 14W, DIM, 50KFL, PAR38, Flood LED14P38D50KFL
- TCP LED, 4W G16, DIM, 2700K E26, Frost, Globe LED4E26G1627KF
- TCP LED, 14W DIM30K, HICRI, PAR, 38, Narrow Flood LED14P38D30KNFL95
- TCP LED, A19 Nondim 9W 10K Hrs 27K, PK4 L9A19N1027K4
- TCP LED, 12W, DIM, 30KNFL, PAR, 30, Narrow Flood LED12P30D30KNFL
- TCP LED, 14W, DIM, 30KSP, PAR30, Spot LED14P30D30KSP
- ILC Maybach 57 Year 2004 Front Turn Signal Amber LED light bulb lamp 57 YEAR 2004 FRONT TURN SIGNAL AMBER LED REP
- ILC Replacement for Philips F17t8/tl841/+/alto LED Replacement replacement light bulb lamp F17T8/TL841/+/ALTO LED REPLACEMENT PHILIPS
- Tcp LED Light Bulbs