Zoro Homepage

Elite LED, 17W BR40, DIM, 3000K, Flood

  • Mfr # LED17BR40D30K

  • Zoro # G2916912


product price: $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Watts
17 W
Color Temperature
3000K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED17BR40D30K
Zoro #
G2916912
UPC #
762148247593
Country of Origin
China

Details

Item
Compact LED Bulb
Watts
17 W
Color Temperature
3000K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
Light Distribution
Flood

Description

Elite LED,17W BR40,DIM,3000K,Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.