Zoro Homepage

Elite LED, 17W BR40, DIM, 4100K, Flood

  • Mfr # LED17BR40D41K

  • Zoro # G2623183


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Watts
17 W
Wattage Equivalency
3800W HAL
Bulb Shape
BR40
Color Temperature
4100K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED17BR40D41K
Zoro #
G2623183
UPC #
762148247647
Country of Origin
China

Details

Watts
17 W
Wattage Equivalency
3800W HAL
Bulb Shape
BR40
Color Temperature
4100K
Dimmable
Yes
Item
Compact LED Bulb
Light Technology
LED
Light Distribution
Flood

Description

Elite LED,17W BR40,DIM,4100K,Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.